Motion
CKZ2N80TF-90DP-AA072XXXXX

SMC CORP OF AMERICA
CKZ2N80TF-90DP-AA072XXXXX

CKZ2N CLAMP CYLINDER with 80 mm Bore Size
MI ITEM #10056667
MFR #CKZ2N80TF-90DP-AA072XXXXX
Price$1,395.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N80TF-90DP-AA072XXXXX

CKZ2N CLAMP CYLINDER with 80 mm Bore Size
MI ITEM #10056667
MFR #CKZ2N80TF-90DP-AA072XXXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.62/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    90 °
  • Country of Origin
    US
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ2N

Overview

Mfr description
CKZ2N80TF-90DP-AA072XXXXX CKZ2N SLIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought