Overview
Mfr description
CKZ3N50-120RWF-X2742A CYL, CLAMP
- Complies with NAAMS standard (CKZ3N)
- 9 opening angles: 15, 30, 45, 60, 75, 90, 105, 120, 135
- 75 types of arm variations (CKZ3N)
- Metal cover and metal switch cassette options available
- Optional manual handle operator (X2568) available
Specifications
- Country of OriginJP
- SeriesCKZ3N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data