Overview
Mfr description
CKZ3T63-135T-X2734 CYL, CLAMP
- Metal switch cassette cover
- Weight reduced by up to 39%
- High clamping force 4000 N
- Spatter proof construction
- Select from two types of top cover: rubber or metal
Specifications
- Country of OriginJP
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data