Overview
Mfr description
CKZ-63A509P-X6013 CKZ CLAMP ARM, X6013
- Naams standard arm for CKZN clamp cylinders
- Bore sizes: 50, 63
- Styles: Straight machined or Offset machined
- Available with paint
Specifications
- SeriesCKZ2N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data