Motion
CKZ-63A551P-X6013

SMC CORP OF AMERICA
CKZ-63A551P-X6013

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #10057180
MFR #CKZ-63A551P-X6013
Price$122.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ-63A551P-X6013

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #10057180
MFR #CKZ-63A551P-X6013

Mfr description
CKZ-63A551P-X6013 CKZ CLAMP ARM, X6013
  • Naams standard arm for CKZN clamp cylinders
  • Bore sizes: 50, 63
  • Styles: Straight machined or Offset machined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.38/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)