Overview
Mfr description
CKZ-80A012P CLAMP ARM
- Arm for CKZ2N clamp cyliner
- 80mm bore
- Styles: straight plain or machined, offset plain or machined
- Available with paint
Specifications
- SeriesCKZ2N
- Bore Diameter80 mm
- Arm CodeStraight Machined ref NAAMS ACA012M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data