Motion
CKZ-80A052P
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #10057276
MFR #CKZ-80A052P
Price$198.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #10057276
MFR #CKZ-80A052P

Mfr description
CKZ-80A052P CLAMP ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.59/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Arm Code
    70 mm Offset Machined ref NAAMS ACA156M
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)