Overview
Mfr description
CKZM16-68-X2800 MICRO CLAMP, JPN SPL
- Compact: width 20mm, Lightweight: 250g
- Maximum clamping force: 200N, Maximum holding force: 300 N
- Flat clamping characteristics: Outputs constant clamping force for workpiece thicknesses up to 3.5mm
- Reduction of design/assembly labor by utilization
- Arm assembly and mounting assembly have bee added to the clamp cylinder
Specifications
- SeriesCKZN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data