Overview
Mfr description
CKZT25-45-DCN7017N CYL, SLIM LINE
- Bore: 25mm
- Port thread type: G
- Lightweight
- Senstronic switch type
Specifications
- Country of OriginJP
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data