Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)