Overview
Mfr description
CKZT50-90T CYL, SLIM LINE CLAMP
- Bore sizes: 40, 50, 63, 80
- Port thread type G or NPT
- Space saving design
- 8 arm opening angles
- Turck or P & F switch type
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data