Motion
CKZT63-135T
CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
MI ITEM #10057425
MFR #CKZT63-135T
Price$503.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
MI ITEM #10057425
MFR #CKZT63-135T

Mfr description
CKZT63-135T POWER CLAMP
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.74/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)