Overview
Mfr description
CKZT63-60-DCN020AN CLAMP CYLINDER, JPN
Specifications
- Country of OriginJP
- Bore Diameter63 mm
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data