Motion
CKZT80TN-105T

SMC CORP OF AMERICA
CKZT80TN-105T

CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
MI ITEM #10057488
MFR #CKZT80TN-105T
Price$1,024.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT80TN-105T

CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
MI ITEM #10057488
MFR #CKZT80TN-105T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,024.08/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT

Overview

Mfr description
CKZT80TN-105T POWER CLAMP
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
  • 8 arm opening angles
  • Turck or P & F switch type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought