Motion
CLA2C100-300J-D

SMC CORP OF AMERICA
CLA2C100-300J-D

CLA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
MI ITEM #10058060
MFR #CLA2C100-300J-D
List Price$1,279.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2C100-300J-D

CLA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
MI ITEM #10058060
MFR #CLA2C100-300J-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,279.08/each for your price

Overview

Mfr description
CLA2C100-300J-D FINE LOCK CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Single Clevis
  • Series
    CLA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text