Overview
Mfr description
CLA2D40-150-P FINE LOCK CYLINDER
- Double acting, single rod cylinder w/lock
- Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
- Bore sizes (mm): 40, 50, 63, 80, 100
- Strokes up to 1500mm (depending on bore size & mounting)
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginUS
- Tube MaterialAluminum Tube
- Mounting TypeDouble Clevis
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data