Motion
CLA2D63-300-E

SMC CORP OF AMERICA
CLA2D63-300-E

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #10058155
MFR #CLA2D63-300-E
Price$698.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2D63-300-E

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #10058155
MFR #CLA2D63-300-E

Mfr description
CLA2D63-300-E FINE LOCK CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.78/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Tube Material
    Aluminum Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)