Overview
Mfr description
CLA2D63-400-E FINE LOCK CYLINDER
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Tube MaterialAluminum Tube
- Mounting TypeDouble Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data