Motion
CLA2F50-100N-D

SMC CORP OF AMERICA
CLA2F50-100N-D

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
Mi Item #10058281
MFR #CLA2F50-100N-D
Price$522.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2F50-100N-D

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
Mi Item #10058281
MFR #CLA2F50-100N-D

Mfr description
CLA2F50-100N-D FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.92/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Rod Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Tube Material
    Aluminum Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)