Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginUS
- Mounting TypeCenter Trunnion
- Product TypeLocking Air Cylinders
- SeriesCLA2
- Tube MaterialAluminum Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)