Overview
Mfr description
CLG1FN40TN-300-E CLG1, FINE LOCK
- Fine lock cylinder, CLG1 series
- Double acting, single rod
- 7 mounting styles available
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCLG1
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data