Overview
Mfr description
CLJ2B16-150-P CYL, RND BODY, FINE LOCK
- Fine lock cylinder
- Bore size: 16mm
- Double acting, single rod
- Mountings: basic, foot, flange, double clevis
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCLJ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data