Overview
Mfr description
CLK2A50TN-75Y-F CLAMP CYLINDER WITH LOCK
- Bore size (mm): 32-63
- Stroke (mm): 50-150
- Can be locked at any position within the entire stroke
- Selection of retraction locking & extension locking is possible
- Piping not required for unlocking
Specifications
- Country of OriginJP
- SeriesCLK
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data