Motion
CLK2GA50-75YK-F

SMC CORP OF AMERICA
CLK2GA50-75YK-F

CLK2GA50-75YK-F
Mi Item #10058916
MFR #CLK2GA50-75YK-F
Price$706.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-75YK-F

CLK2GA50-75YK-F
Mi Item #10058916
MFR #CLK2GA50-75YK-F

Mfr description
CLK2GA50-75YK-F CLAMP CYLINDER WITH LOCK
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.29/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CLK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)