Motion
CLK2GA50TN-50YA-B-M9BSDPC

SMC CORP OF AMERICA
CLK2GA50TN-50YA-B-M9BSDPC

CLK2GA50TN-50YA-B-M9BSDPC
Mi Item #10058931
MFR #CLK2GA50TN-50YA-B-M9BSDPC
Price$632.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50TN-50YA-B-M9BSDPC

CLK2GA50TN-50YA-B-M9BSDPC
Mi Item #10058931
MFR #CLK2GA50TN-50YA-B-M9BSDPC

Mfr description
CLK2GA50TN-50YA-B-M9BSDPC CYL, CLAMP
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.24/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CLK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)