Motion
CLK2GB63TN-50YA-B

SMC CORP OF AMERICA
CLK2GB63TN-50YA-B

CLK2GB63TN-50YA-B
Mi Item #10059105
MFR #CLK2GB63TN-50YA-B
Price$576.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB63TN-50YA-B

CLK2GB63TN-50YA-B
Mi Item #10059105
MFR #CLK2GB63TN-50YA-B

Mfr description
CLK2GB63TN-50YA-B CLAMP CYLINDER WITH
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.49/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CLK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)