Motion
CLK2PA50TF-150YA-B-P79WSE

SMC CORP OF AMERICA
CLK2PA50TF-150YA-B-P79WSE

CLK2PA50TF-150YA-B-P79WSE
MI ITEM #10059191
MFR #CLK2PA50TF-150YA-B-P79WSE
Price$765.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PA50TF-150YA-B-P79WSE

CLK2PA50TF-150YA-B-P79WSE
MI ITEM #10059191
MFR #CLK2PA50TF-150YA-B-P79WSE

Mfr description
CLK2PA50TF-150YA-B-P79WSE CLAMP
  • Strong magnet type
  • Bore size (mm): 40-63
  • Stroke (mm): 50-150
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.01/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)