Motion
CLK2PA63-100YA-B3-P79WSE

SMC CORP OF AMERICA
CLK2PA63-100YA-B3-P79WSE

CLK2PA63-100YA-B3-P79WSE
MI ITEM #10059212
MFR #CLK2PA63-100YA-B3-P79WSE
List Price$912.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PA63-100YA-B3-P79WSE

CLK2PA63-100YA-B3-P79WSE
MI ITEM #10059212
MFR #CLK2PA63-100YA-B3-P79WSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$912.64/each for your price

Overview

Mfr description
CLK2PA63-100YA-B3-P79WSE CLAMP CYLINDER
  • Strong magnet type
  • Bore size (mm): 40-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
  • Selection of retraction locking & extension locking is possible
  • Piping not required for unlocking

Specifications

  • Country of Origin
    JP
  • Series
    CLK
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text