Overview
Mfr description
CLKQGB32-100RAL-M9P-X2081 CYLINDER,
- Magnetic field resistant auto switch mounting type
- High or Low clamping heights available
- 29mm width
- Compact design makes it applicable to a broad range of workpieces
- Round and diamond guide pins
- 32mm bore size
Specifications
- Country of OriginJP
- SeriesCKQ
- Product TypePin Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data