Motion
92115
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #10060054
MFR #92115
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #10060054
MFR #92115

Mfr description
92115 SNIPER READER 1.5 DIOP SMOKE LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Frame Style: Half Frame;Nosepiece: Vented Rubber
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Comfort-fit half frame, Lightweight frame, Vented rubber nosepiece
  • Description
    Matte Black Frame / Smoke Lens - 1.5 Diopter
  • Diopter Lens
    1.5 D
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    92115
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Crossfire Sniper
  • Specialty Features
    Bifocal, Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Temple Style
    Fixed
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)