Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Product TypeLocking Air Cylinders
- SeriesCLM2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)