Overview
Mfr description
CLM2E40-75-E CYLINDER, AIR
- Fine lock cylinder, CLM2
- Double acting, single rod
- 10 mounting options available
- Air hydro option available
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCLM2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data