Motion
CLQA40-20DCM-F

SMC CORP OF AMERICA
CLQA40-20DCM-F

CLQA40-20DCM-F CYL, COMPACT WITH LOCK
MI ITEM #10060371
MFR #CLQA40-20DCM-F
Price$289.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQA40-20DCM-F

CLQA40-20DCM-F CYL, COMPACT WITH LOCK
MI ITEM #10060371
MFR #CLQA40-20DCM-F

Mfr description
CLQA40-20DCM-F CYL, COMPACT WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)