Motion
CLQB63-50D-B
C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Mi Item #10060508
MFR #CLQB63-50D-B
Price$374.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Mi Item #10060508
MFR #CLQB63-50D-B

Mfr description
CLQB63-50D-B CYL, COMPACT WITH LOCK
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)