Motion
CLQ-L020
CLQ-L020
Mi Item #10060633
MFR #CLQ-L020
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLQ-L020
Mi Item #10060633
MFR #CLQ-L020

Mfr description
CLQ-L020 FOOT (CLQ20)
  • Accessory: Mounting Brackets
  • Applicable Types: D (Double Clevis), F (Front Flange), L (Foot)
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)