Motion
CLQL32-25DM-B

SMC CORP OF AMERICA
CLQL32-25DM-B

CLQL32-25DM-B CYL, COMPACT WITH LOCK
MI ITEM #10060647
MFR #CLQL32-25DM-B
Price$249.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQL32-25DM-B

CLQL32-25DM-B CYL, COMPACT WITH LOCK
MI ITEM #10060647
MFR #CLQL32-25DM-B

Mfr description
CLQL32-25DM-B CYL, COMPACT WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.13/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)