Motion
CLST125TF-300

SMC CORP OF AMERICA
CLST125TF-300

C(D)LS, Locking Cylinder, Double Acting, Single Rod, Auto-switch Capable
Mi Item #10061067
MFR #CLST125TF-300
Price$1,762.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLST125TF-300

C(D)LS, Locking Cylinder, Double Acting, Single Rod, Auto-switch Capable
Mi Item #10061067
MFR #CLST125TF-300

Mfr description
CLST125TF-300 CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,762.67/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Center Trunnion
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)