Motion
CM2B25-75Z-XB9

SMC CORP OF AMERICA
CM2B25-75Z-XB9

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10061617
MFR #CM2B25-75Z-XB9
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2B25-75Z-XB9

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10061617
MFR #CM2B25-75Z-XB9

Mfr description
CM2B25-75Z-XB9 CYLINDER, AIR
  • Double acting, single rod w/XB9, XC8, XC9, XC10, XC11 or XC12
  • Double acting double rod w/XC10
  • XB9 is capable of low speeds range of 5 to 50 mm/sec
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Low speed cylinder (10 to 50 mm/s)
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)