Overview
Mfr description
CM2B25TN-250FZ CYLINDER, AIR
Specifications
- Installation Instructions
- Spec Sheet
- Bore Diameter
- Manufacturer Catalog
- SeriesCM2
- Stroke250
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data