Specifications
Dimensions
- Bore Diameter32 mm
- Stroke200 mm
Details
- Country of OriginJP
- Cushion TypeAir Cushion
- Made to OrderHead cover axial port
- Mounting TypeBasic (Double-side Bossed)
- Number of Switches2
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod End ThreadMale Rod End
- SeriesCM2-Z
- TypePneumatic