Motion
CM2C32TN-200AZ-V-XC20

SMC CORP OF AMERICA
CM2C32TN-200AZ-V-XC20

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #10062637
MFR #CM2C32TN-200AZ-V-XC20
Price$115.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2C32TN-200AZ-V-XC20

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #10062637
MFR #CM2C32TN-200AZ-V-XC20

Mfr description
CM2C32TN-200AZ-V-XC20 CYLINDER, AIR
  • Axial port option (XC20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.08/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Made to Order
    Head cover axial port
  • Mounting Type
    Single Clevis
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)