Motion
CM2E32-25Z-XB6

SMC CORP OF AMERICA
CM2E32-25Z-XB6

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #10063011
MFR #CM2E32-25Z-XB6
List Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E32-25Z-XB6

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #10063011
MFR #CM2E32-25Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.69/each for your price

Overview

Mfr description
CM2E32-25Z-XB6 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 20, 25, 32, 40
  • Low temperature (XB7) Bore sizes (mm) 20, 25, 32, 40
  • Low temperature (XB7) ambient range -40 to 70°C
  • High temperature (XB6) ambient range -10 to 150°C

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Heat resistant cylinder (−10 to 150°C)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought