Motion
CM2E40-100Z-XB6

SMC CORP OF AMERICA
CM2E40-100Z-XB6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10063095
MFR #CM2E40-100Z-XB6
Price$106.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E40-100Z-XB6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10063095
MFR #CM2E40-100Z-XB6

Mfr description
CM2E40-100Z-XB6 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 20, 25, 32, 40
  • Low temperature (XB7) Bore sizes (mm) 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Heat resistant cylinder (−10 to 150°C)
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)