Motion
CM2E40-200SZ
CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #10063103
MFR #CM2E40-200SZ
Price$119.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #10063103
MFR #CM2E40-200SZ

Mfr description
CM2E40-200SZ CYLINDER, AIR
  • Bore sizes: 20, 25, 32, 40
  • Standard stroke: 25, 50, 75, 10, 125, 150, 200, 250
  • Easy fine adjustment of auto switch position
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.99/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)