Motion
CM2E40-350AZ
40 mm Bore Diameter, 350 Stroke Length
MI ITEM #10063122
MFR #CM2E40-350AZ
List Price$116.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diameter, 350 Stroke Length
MI ITEM #10063122
MFR #CM2E40-350AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.84/each for your price

Overview

Mfr description
CM2E40-350AZ CYLINDER, AIR

Specifications

  • Bore Diameter
  • Stroke
    350
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text