Overview
Mfr description
CM2F40F-100 CYLINDER, AIR
Specifications
- Bore Diameter
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data