Motion
CM2HRA25-25Z
CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10063408
MFR #CM2HRA25-25Z
Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #10063408
MFR #CM2HRA25-25Z

Mfr description
CM2HRA25-25Z CYLINDER, AIR
  • Direct mount: double acting single rod
  • Bore sizes: 20, 25, 32, 40 (mm)
  • Strokes from 25mm to 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.24/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Bottom Mounting Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Air-hydro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)