Motion
CM2KB20-300Z
C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
MI ITEM #10063437
MFR #CM2KB20-300Z
List Price$66.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
MI ITEM #10063437
MFR #CM2KB20-300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.05/each for your price

Overview

Mfr description
CM2KB20-300Z CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
  • Mounts: basic, foot, front & rear flange, single & double clevis, rod & head trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Basic (Double-side Bossed)
  • Spec Sheet
  • Installation Instructions
  • Manufacturer Catalog
  • Rod Gender
    Male
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text