Motion
CM2KD40-250AZ

SMC CORP OF AMERICA
CM2KD40-250AZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10063607
MFR #CM2KD40-250AZ
Price$126.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2KD40-250AZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10063607
MFR #CM2KD40-250AZ

Mfr description
CM2KD40-250AZ CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.11/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Double Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)