Overview
Mfr description
CM2KF25-125Z CYLINDER, AIR
- Non-rotating rod: double acting single rod
- Bore sizes: 20, 25, 32, & 40 (mm)
- Strokes from 25mm through 300mm
- Mounts: basic, foot, front & rear flange, single & double clevis, rod & head trunnion
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesCM2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data